- Timing Belt Pulley
- 5 mm Belt Pitch
- T5 Belt Size
- 12 Tooth
- 16 mm Belt Width
| Bushing Type | None |
| Bushing Series | N/A |
| Hub Projection | 6 mm |
| Length Through Bore | 27 mm |
| Pitch Diameter | 19.25 mm |
| Bore Type | Rough Bore |
| Bore Range [Min] | N/A |
| Type | 6F/A |
| No. of Teeth | 12 |
| Bore Range [Max] | N/A |
| Belt Size | T5 |
| Finished Bore | N/A |
| Belt Pitch | 5 mm |
| Belt Width | 16 mm |
| Outside Dia. | 18.25 mm |
| Hub Dia. | 11 mm |
| Weight | 0.048 LB |

