- Timing Belt Pulley
- 10 mm Belt Pitch
- T10 Belt Size
- 19 Tooth
- 16 mm Belt Width
| Hub Dia. | 44 mm |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 8 mm |
| Hub Projection | 10 mm |
| Length Through Bore | 31 mm |
| Bushing Type | None |
| Belt Size | T10 |
| No. of Teeth | 19 |
| Finished Bore | N/A |
| Belt Width | 16 mm |
| Type | 6F/A |
| Bore Type | Rough Bore |
| Outside Dia. | 58.6 mm |
| Pitch Diameter | 60.6 mm |
| Belt Pitch | 10 mm |
| Bushing Series | N/A |
| Weight | 0.405 LB |

