- Timing Belt Pulley
- 10 mm Belt Pitch
- AT10 Belt Size
- 20 Tooth
- 25 mm Belt Width
| Bore Range [Max] | N/A |
| Belt Size | AT10 |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Belt Pitch | 10 mm |
| Bore Range [Min] | 8 mm |
| Belt Width | 25 mm |
| Hub Projection | 10 mm |
| Bushing Type | None |
| Pitch Diameter | 63.8 mm |
| Type | 6F/A |
| Outside Dia. | 61.8 mm |
| Finished Bore | N/A |
| No. of Teeth | 20 |
| Length Through Bore | 40 mm |
| Hub Dia. | 46 mm |
| Weight | 0.608 LB |

