- Timing Belt Pulley
- 10 mm Belt Pitch
- AT10 Belt Size
- 25 Tooth
- 32 mm Belt Width
| Bore Range [Min] | 12 mm |
| Belt Size | AT10 |
| Length Through Bore | 47 mm |
| Hub Projection | 10 mm |
| Type | 6F/A |
| Belt Width | 32 mm |
| Bushing Type | None |
| Belt Pitch | 10 mm |
| No. of Teeth | 25 |
| Bore Range [Max] | N/A |
| Outside Dia. | 77.7 mm |
| Pitch Diameter | 79.7 mm |
| Finished Bore | N/A |
| Hub Dia. | 60 mm |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Weight | 1.161 LB |

