- Timing Belt Pulley
- 10 mm Belt Pitch
- AT10 Belt Size
- 30 Tooth
- 50 mm Belt Width
| Pitch Diameter | 95.65 mm |
| Hub Dia. | 60 mm |
| Bushing Series | N/A |
| Outside Dia. | 93.65 mm |
| Belt Pitch | 10 mm |
| Type | 6F/A |
| Hub Projection | 10 mm |
| Belt Size | AT10 |
| Belt Width | 50 mm |
| No. of Teeth | 30 |
| Bore Range [Max] | N/A |
| Bore Type | Rough Bore |
| Bushing Type | None |
| Bore Range [Min] | 12 mm |
| Length Through Bore | 66 mm |
| Finished Bore | N/A |
| Weight | 2.577 LB |

