- Synchronous Sheave
- 5 mm Belt Pitch
- 14 Teeth
- 132 mm Belt Width
- Minimum Plain Bore
| Bore Range [Max] | N/A |
| Belt Width | 132 mm |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 0.88 in |
| Bushing Type | None |
| Bore Range [Min] | N/A |
| Pitch Dia. | 0.877 in |
| Type | Bar Stock |
| No. of Teeth | 14 |
| Sprocket Width | 140 mm |
| Outside Dia. | 0.83 in |
| Finished Bore | N/A |
| Belt Pitch | 5 mm |
| Bushing Series | N/A |
| Weight | 1.1 LB |

