- Synchronous Sheave
- 5 mm Belt Pitch
- 40 Teeth
- 40 mm Belt Width
- Minimum Plain Bore
| Type | Bar Stock |
| Bushing Type | None |
| No. of Teeth | 40 |
| Pitch Dia. | 2.506 in |
| Belt Width | 40 mm |
| Bushing Series | N/A |
| Bore Range [Max] | N/A |
| Belt Pitch | 5 mm |
| Finished Bore | N/A |
| Pitch Diameter | 2.51 in |
| Bore Range [Min] | N/A |
| Outside Dia. | 2.461 in |
| Bore Type | Minimum Plain Bore |
| Sprocket Width | 160 mm |
| Weight | 6.752 LB |

