- 1.5 Diametral Pitch, 20 ° Pressure Angle, 17 mm Face, 2,000 mm Long, Steel Gear Rack
| Pressure Angle | 20 ° |
| Length | 2,000 mm |
| Diametral Pitch | 1.5 |
| Pitch Line to Back | 15.5 mm |
| Overall Thickness | 17 mm |
| Material | Steel |
| Face Width | 17 mm |
| Weight | 0.0 LB |
| Pressure Angle | 20 ° |
| Length | 2,000 mm |
| Diametral Pitch | 1.5 |
| Pitch Line to Back | 15.5 mm |
| Overall Thickness | 17 mm |
| Material | Steel |
| Face Width | 17 mm |
| Weight | 0.0 LB |