- 1.5 Diametral Pitch, 20 ° Pressure Angle, 17 mm Face, 500 mm Long, Steel Gear Rack
| Pitch Line to Back | 15.5 mm |
| Length | 500 mm |
| Overall Thickness | 17 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 1.5 |
| Material | Steel |
| Face Width | 17 mm |
| Weight | 2.0 LB |
| Pitch Line to Back | 15.5 mm |
| Length | 500 mm |
| Overall Thickness | 17 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 1.5 |
| Material | Steel |
| Face Width | 17 mm |
| Weight | 2.0 LB |