- 1 Diametral Pitch, 20 ° Pressure Angle, 15 mm Face, 2,500 mm Long, Steel Gear Rack
| Pressure Angle | 20 ° |
| Material | Steel |
| Diametral Pitch | 1 |
| Face Width | 15 mm |
| Length | 2,500 mm |
| Overall Thickness | 15 mm |
| Pitch Line to Back | 14 mm |
| Weight | 0.0 LB |
| Pressure Angle | 20 ° |
| Material | Steel |
| Diametral Pitch | 1 |
| Face Width | 15 mm |
| Length | 2,500 mm |
| Overall Thickness | 15 mm |
| Pitch Line to Back | 14 mm |
| Weight | 0.0 LB |