- 2.5 Diametral Pitch, 20 ° Pressure Angle, 25 mm Face, 1,000 mm Long, Steel Gear Rack
| Pitch Line to Back | 22.5 mm |
| Material | Steel |
| Length | 1,000 mm |
| Face Width | 25 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 2.5 |
| Overall Thickness | 25 mm |
| Weight | 0.0 LB |
| Pitch Line to Back | 22.5 mm |
| Material | Steel |
| Length | 1,000 mm |
| Face Width | 25 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 2.5 |
| Overall Thickness | 25 mm |
| Weight | 0.0 LB |