- 2 Diametral Pitch, 20 ° Pressure Angle, 20 mm Face, 3,000 mm Long, Steel Gear Rack
| Diametral Pitch | 2 |
| Length | 3,000 mm |
| Pitch Line to Back | 18 mm |
| Face Width | 20 mm |
| Material | Steel |
| Overall Thickness | 20 mm |
| Pressure Angle | 20 ° |
| Weight | 0.0 LB |
| Diametral Pitch | 2 |
| Length | 3,000 mm |
| Pitch Line to Back | 18 mm |
| Face Width | 20 mm |
| Material | Steel |
| Overall Thickness | 20 mm |
| Pressure Angle | 20 ° |
| Weight | 0.0 LB |