- 4 Diametral Pitch, 20 ° Pressure Angle, 30 mm Face, 1,000 mm Long, Steel Gear Rack
| Face Width | 30 mm |
| Material | Steel |
| Overall Thickness | 30 mm |
| Length | 1,000 mm |
| Pitch Line to Back | 26 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 4 |
| Weight | 0.0 LB |
| Face Width | 30 mm |
| Material | Steel |
| Overall Thickness | 30 mm |
| Length | 1,000 mm |
| Pitch Line to Back | 26 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 4 |
| Weight | 0.0 LB |