- 5 Diametral Pitch, 20 ° Pressure Angle, 50 mm Face, 500 mm Long, Steel Gear Rack
| Material | Steel |
| Pitch Line to Back | 45 mm |
| Diametral Pitch | 5 |
| Pressure Angle | 20 ° |
| Face Width | 50 mm |
| Length | 500 mm |
| Overall Thickness | 50 mm |
| Weight | 0.0 LB |
| Material | Steel |
| Pitch Line to Back | 45 mm |
| Diametral Pitch | 5 |
| Pressure Angle | 20 ° |
| Face Width | 50 mm |
| Length | 500 mm |
| Overall Thickness | 50 mm |
| Weight | 0.0 LB |