- 1 Diametral Pitch
- 20 ° Pressure Angle
- 10 mm Face Width
- 9.800 mm Overall Thickness
- 250 mm Length
| Pressure Angle | 20 ° |
| Length | 250.000 mm |
| Material | Steel |
| Diametral Pitch | 1 |
| Overall Thickness | 9.8 mm |
| Pitch Line to Back | 8.8 mm |
| Weight | 0.0 LB |
| Pressure Angle | 20 ° |
| Length | 250.000 mm |
| Material | Steel |
| Diametral Pitch | 1 |
| Overall Thickness | 9.8 mm |
| Pitch Line to Back | 8.8 mm |
| Weight | 0.0 LB |