- 13mm Top Width
- 1525mm Outside Length
- Non-Cogged
- Metric V-Belt
| Outside Length | 1525 mm |
| Cross Section Height | 8 mm |
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Rib Width | N/A |
| Belt Size | 13X |
| Belt Match | 1 |
| Belt Style | Non-Cogged |
| Approximate Inside Length | 1475 mm |
| Belt Cross Section Style | 13X |
| Material | Neoprene |
| Cross Section Width | 13 mm |
| Datum Length | 1505 mm |
| Weight | 0.341 LB |

