- 17mm Top Width
- 819mm Outside Length
- Non-Cogged
- Metric V-Belt
| Belt Cross Section Style | 17X |
| Cross Section Height | 11 mm |
| Outside Length | 819 mm |
| Datum Length | 769 mm |
| Cross Section Width | 17 mm |
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Belt Size | 17X |
| Belt Match | 1 |
| Belt Style | Non-Cogged |
| Approximate Inside Length | 750 mm |
| Material | Neoprene |
| Rib Width | N/A |
| Weight | 0.281 LB |

