- 8mm Top Width
- 856mm Outside Length
- Non-Cogged
- Metric V-Belt
| Cross Section Height | 5 mm |
| Belt Match | 1 |
| Outside Length | 857 mm |
| Inch/Metric | Metric |
| Belt Size | 8X |
| Belt Cross Section Style | 8X |
| Datum Length | 844 mm |
| Rib Width | N/A |
| Cross Section Width | 8 mm |
| Material | Neoprene |
| No. of Ribs | 1 |
| Belt Style | Non-Cogged |
| Approximate Inside Length | 825 mm |
| Weight | 0.072 LB |

