- SPA Cross Section
- 3,088 mm Outside Length
- Non-Cogged
- 12.7 mm Cross Section Width
- Made of Neoprene
| Datum Length | 3070 mm |
| Belt Style | Non-Cogged |
| Belt Cross Section Style | SPA |
| Approximate Inside Length | 3025 mm |
| Cross Section Width | 12.7 mm |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Outside Length | 3088 mm |
| Rib Width | N/A |
| Inch/Metric | Metric |
| Belt Size | SPA |
| Material | Neoprene |
| Cross Section Height | 10 mm |
| Weight | 0.666 LB |

