- SPB Cross Section
- 1,672 mm Outside Length
- Non-Cogged
- 16.300 mm Cross Section Width
- Made of Neoprene
| Rib Width | 16.5 mm |
| Belt Cross Section Style | SPB |
| Belt Match | 1 |
| Outside Length | 1672 mm |
| Material | Neoprene |
| Datum Length | 1650 mm |
| Belt Size | SPB |
| No. of Ribs | 1 |
| Belt Style | Non-Cogged |
| Cross Section Height | 13 mm |
| Cross Section Width | 16.3 mm |
| Approximate Inside Length | 1590 mm |
| Inch/Metric | Metric |
| Weight | 0.623 LB |

