- SPC Cross Section
- 2,270 mm Outside Length
- Non-Cogged
- 22.000 mm Cross Section Width
- Made of Neoprene
| No. of Ribs | 1 |
| Cross Section Width | 22 mm |
| Approximate Inside Length | 2157 mm |
| Cross Section Height | 18 mm |
| Outside Length | 2270 mm |
| Datum Length | 2240 mm |
| Belt Cross Section Style | SPC |
| Inch/Metric | Metric |
| Rib Width | 22 mm |
| Belt Size | SPC |
| Belt Style | Non-Cogged |
| Material | Neoprene |
| Belt Match | 1 |
| Weight | 1.807 LB |

