- SPC Cross Section
- 2,830 mm Outside Length
- Non-Cogged
- 22.000 mm Cross Section Width
- Made of Neoprene
| Belt Size | SPC |
| No. of Ribs | 1 |
| Belt Cross Section Style | SPC |
| Datum Length | 2800 mm |
| Inch/Metric | Metric |
| Cross Section Height | 18 mm |
| Material | Neoprene |
| Rib Width | 22 mm |
| Belt Match | 1 |
| Outside Length | 2830 mm |
| Approximate Inside Length | 2717 mm |
| Belt Style | Non-Cogged |
| Cross Section Width | 22 mm |
| Weight | 2.276 LB |

