- SPC Cross Section
- 6,730 mm Outside Length
- Non-Cogged
- 22.000 mm Cross Section Width
- Made of Neoprene
| Rib Width | 22 mm |
| Belt Size | SPC |
| Outside Length | 6730 mm |
| Approximate Inside Length | 6617 mm |
| Belt Match | 1 |
| Inch/Metric | Metric |
| Belt Style | Non-Cogged |
| No. of Ribs | 1 |
| Cross Section Width | 22 mm |
| Cross Section Height | 18 mm |
| Material | Neoprene |
| Belt Cross Section Style | SPC |
| Datum Length | 6700 mm |
| Weight | 5.543 LB |

