- SPZ Cross Section
- 2,173 mm Outside Length
- Non-Cogged
- 9.7 mm Cross Section Width
- Made of Neoprene
| Outside Length | 2173 mm |
| No. of Ribs | 1 |
| Cross Section Width | 9.7 mm |
| Datum Length | 2160 mm |
| Belt Style | Non-Cogged |
| Belt Match | 1 |
| Cross Section Height | 8 mm |
| Inch/Metric | Metric |
| Belt Size | SPZ |
| Material | Neoprene |
| Rib Width | N/A |
| Belt Cross Section Style | SPZ |
| Approximate Inside Length | 2122 mm |
| Weight | 0.341 LB |

