- 3 Grooves
- 155.5 mm Outside Diameter
- SPZ Belt Size
| Belt Match | 1, 3 |
| Pitch Diameter | 150 mm |
| Overall Length | 52 mm |
| Hub Projection | N/A |
| Outside Dia. | 155.5 mm |
| No. of Grooves | 3 |
| Belt Size | SPZ |
| Weight | 2.69 LB |
| Belt Match | 1, 3 |
| Pitch Diameter | 150 mm |
| Overall Length | 52 mm |
| Hub Projection | N/A |
| Outside Dia. | 155.5 mm |
| No. of Grooves | 3 |
| Belt Size | SPZ |
| Weight | 2.69 LB |