- 2 Grooves
- 205.5 mm Outside Diameter
- SPA Belt Size
| Hub Projection | 8 mm |
| Outside Dia. | 205.5 mm |
| No. of Grooves | 2 |
| Belt Match | 1, 2 |
| Belt Size | SPA |
| Pitch Diameter | 200 mm |
| Overall Length | 43 mm |
| Weight | 2.95 LB |
| Hub Projection | 8 mm |
| Outside Dia. | 205.5 mm |
| No. of Grooves | 2 |
| Belt Match | 1, 2 |
| Belt Size | SPA |
| Pitch Diameter | 200 mm |
| Overall Length | 43 mm |
| Weight | 2.95 LB |