- 1 Groove
- 85.5 mm Outside Diameter
- SPZ Belt Size
| Belt Size | SPZ |
| Overall Length | 33 mm |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Hub Projection | 13 mm |
| Outside Dia. | 85.5 mm |
| Pitch Diameter | 80 mm |
| Weight | 0.55 LB |
| Belt Size | SPZ |
| Overall Length | 33 mm |
| No. of Grooves | 1 |
| Belt Match | 1 |
| Hub Projection | 13 mm |
| Outside Dia. | 85.5 mm |
| Pitch Diameter | 80 mm |
| Weight | 0.55 LB |