- 1 Groove
- 107 mm Outside Diameter
- SPZ Belt Size
| Overall Length | 39 mm |
| No. of Grooves | 1 |
| Outside Dia. | 107 mm |
| Pitch Diameter | 100 mm |
| Hub Projection | 13 mm |
| Belt Match | 1 |
| Belt Size | SPZ |
| Weight | 2.0 LB |
| Overall Length | 39 mm |
| No. of Grooves | 1 |
| Outside Dia. | 107 mm |
| Pitch Diameter | 100 mm |
| Hub Projection | 13 mm |
| Belt Match | 1 |
| Belt Size | SPZ |
| Weight | 2.0 LB |