- 3 Grooves
- 197 mm Outside Diameter
- SPZ Belt Size
| Belt Size | SPZ |
| Hub Projection | N/A |
| Overall Length | 67 mm |
| Outside Dia. | 197 mm |
| Pitch Diameter | 190 mm |
| No. of Grooves | 3 |
| Belt Match | 1, 3 |
| Weight | 5.39 LB |
| Belt Size | SPZ |
| Hub Projection | N/A |
| Overall Length | 67 mm |
| Outside Dia. | 197 mm |
| Pitch Diameter | 190 mm |
| No. of Grooves | 3 |
| Belt Match | 1, 3 |
| Weight | 5.39 LB |