- 5 Grooves
- 257 mm Outside Diameter
- SPB Belt Size
| Overall Length | 73 mm |
| Outside Dia. | 257 mm |
| No. of Grooves | 5 |
| Belt Match | 1, 5 |
| Pitch Diameter | 250 mm |
| Belt Size | SPB |
| Hub Projection | N/A |
| Weight | 9.34 LB |
| Overall Length | 73 mm |
| Outside Dia. | 257 mm |
| No. of Grooves | 5 |
| Belt Match | 1, 5 |
| Pitch Diameter | 250 mm |
| Belt Size | SPB |
| Hub Projection | N/A |
| Weight | 9.34 LB |