- 2 Grooves
- 287 mm Outside Diameter
- SPZ Belt Size
| Hub Projection | N/A |
| No. of Grooves | 2 |
| Belt Size | SPZ |
| Outside Dia. | 287 mm |
| Overall Length | 46 mm |
| Pitch Diameter | 280 mm |
| Belt Match | 1, 2 |
| Weight | 5.01 LB |
| Hub Projection | N/A |
| No. of Grooves | 2 |
| Belt Size | SPZ |
| Outside Dia. | 287 mm |
| Overall Length | 46 mm |
| Pitch Diameter | 280 mm |
| Belt Match | 1, 2 |
| Weight | 5.01 LB |