- 4 Grooves
- 287 mm Outside Diameter
- SPZ Belt Size
| Outside Dia. | 287 mm |
| Pitch Diameter | 280 mm |
| Hub Projection | N/A |
| Belt Size | SPZ |
| No. of Grooves | 4 |
| Belt Match | 1, 4 |
| Overall Length | 67 mm |
| Weight | 9.47 LB |
| Outside Dia. | 287 mm |
| Pitch Diameter | 280 mm |
| Hub Projection | N/A |
| Belt Size | SPZ |
| No. of Grooves | 4 |
| Belt Match | 1, 4 |
| Overall Length | 67 mm |
| Weight | 9.47 LB |