- 3 Grooves
- 97 mm Outside Diameter
- SPB Belt Size
| Pitch Diameter | 90 mm |
| Outside Dia. | 97 mm |
| Belt Size | SPB |
| Hub Projection | N/A |
| No. of Grooves | 3 |
| Overall Length | 67 mm |
| Belt Match | 1, 3 |
| Weight | 1.99 LB |
| Pitch Diameter | 90 mm |
| Outside Dia. | 97 mm |
| Belt Size | SPB |
| Hub Projection | N/A |
| No. of Grooves | 3 |
| Overall Length | 67 mm |
| Belt Match | 1, 3 |
| Weight | 1.99 LB |