- 2 Grooves
- 116 mm Outside Diameter
- SPZ Belt Size
| Pitch Diameter | 112 mm |
| Hub Projection | 7 mm |
| Belt Match | 1, 2 |
| No. of Grooves | 2 |
| Outside Dia. | 116 mm |
| Belt Size | SPZ |
| Overall Length | 36 mm |
| Weight | 1.03 LB |
| Pitch Diameter | 112 mm |
| Hub Projection | 7 mm |
| Belt Match | 1, 2 |
| No. of Grooves | 2 |
| Outside Dia. | 116 mm |
| Belt Size | SPZ |
| Overall Length | 36 mm |
| Weight | 1.03 LB |