- 3 Grooves
- 144 mm Outside Diameter
- SPZ Belt Size
| Belt Match | 1, 3 |
| Pitch Diameter | 140 mm |
| Overall Length | 42 mm |
| Belt Size | SPZ |
| No. of Grooves | 3 |
| Outside Dia. | 144 mm |
| Hub Projection | N/A |
| Weight | 2.04 LB |
| Belt Match | 1, 3 |
| Pitch Diameter | 140 mm |
| Overall Length | 42 mm |
| Belt Size | SPZ |
| No. of Grooves | 3 |
| Outside Dia. | 144 mm |
| Hub Projection | N/A |
| Weight | 2.04 LB |