- 2 Grooves
- 154 mm Outside Diameter
- SPZ Belt Size
| Outside Dia. | 154 mm |
| Hub Projection | 7 mm |
| Belt Size | SPZ |
| Pitch Diameter | 150 mm |
| No. of Grooves | 2 |
| Belt Match | 1, 2 |
| Overall Length | 36 mm |
| Weight | 1.53 LB |
| Outside Dia. | 154 mm |
| Hub Projection | 7 mm |
| Belt Size | SPZ |
| Pitch Diameter | 150 mm |
| No. of Grooves | 2 |
| Belt Match | 1, 2 |
| Overall Length | 36 mm |
| Weight | 1.53 LB |