- 1 Groove
- 64 mm Outside Diameter
- SPZ Belt Size
| Belt Match | 1 |
| Overall Length | 29 mm |
| No. of Grooves | 1 |
| Belt Size | SPZ |
| Pitch Diameter | 60 mm |
| Hub Projection | 13 mm |
| Outside Dia. | 64 mm |
| Weight | 0.35 LB |
| Belt Match | 1 |
| Overall Length | 29 mm |
| No. of Grooves | 1 |
| Belt Size | SPZ |
| Pitch Diameter | 60 mm |
| Hub Projection | 13 mm |
| Outside Dia. | 64 mm |
| Weight | 0.35 LB |