- 1 Groove
- 79 mm Outside Diameter
- SPZ Belt Size
| Overall Length | 29 mm |
| Belt Size | SPZ |
| Pitch Diameter | 75 mm |
| No. of Grooves | 1 |
| Outside Dia. | 79 mm |
| Hub Projection | 13 mm |
| Belt Match | 1 |
| Weight | 0.42 LB |
| Overall Length | 29 mm |
| Belt Size | SPZ |
| Pitch Diameter | 75 mm |
| No. of Grooves | 1 |
| Outside Dia. | 79 mm |
| Hub Projection | 13 mm |
| Belt Match | 1 |
| Weight | 0.42 LB |