- 1 Groove
- 84 mm Outside Diameter
- SPZ Belt Size
| No. of Grooves | 1 |
| Belt Size | SPZ |
| Outside Dia. | 84 mm |
| Belt Match | 1 |
| Overall Length | 29 mm |
| Pitch Diameter | 80 mm |
| Hub Projection | 13 mm |
| Weight | 0.48 LB |
| No. of Grooves | 1 |
| Belt Size | SPZ |
| Outside Dia. | 84 mm |
| Belt Match | 1 |
| Overall Length | 29 mm |
| Pitch Diameter | 80 mm |
| Hub Projection | 13 mm |
| Weight | 0.48 LB |