- 2 Grooves
- 84 mm Outside Diameter
- SPZ Belt Size
| Outside Dia. | 84 mm |
| Hub Projection | 7 mm |
| Belt Size | SPZ |
| Overall Length | 36 mm |
| Belt Match | 1, 2 |
| Pitch Diameter | 80 mm |
| No. of Grooves | 2 |
| Weight | 0.71 LB |
| Outside Dia. | 84 mm |
| Hub Projection | 7 mm |
| Belt Size | SPZ |
| Overall Length | 36 mm |
| Belt Match | 1, 2 |
| Pitch Diameter | 80 mm |
| No. of Grooves | 2 |
| Weight | 0.71 LB |