- 3 Grooves
- 84 mm Outside Diameter
- SPZ Belt Size
| Outside Dia. | 84 mm |
| Hub Projection | N/A |
| Overall Length | 42 mm |
| Belt Size | SPZ |
| No. of Grooves | 3 |
| Belt Match | 1, 3 |
| Pitch Diameter | 80 mm |
| Weight | 1.0 LB |
| Outside Dia. | 84 mm |
| Hub Projection | N/A |
| Overall Length | 42 mm |
| Belt Size | SPZ |
| No. of Grooves | 3 |
| Belt Match | 1, 3 |
| Pitch Diameter | 80 mm |
| Weight | 1.0 LB |