- 4 Step
- 100 mm Largest Outside Diameter
- SPB Belt Size
- N/A Finished Bore
| Step Pitch Diameter 2 | 60 mm |
| Step Pitch Diameter 3 | 80 mm |
| No. of Steps | 4 |
| Belt Size | SPB |
| Outside Dia. | N/A |
| Largest O.D. | 100 mm |
| Step Pitch Diameter 4 | 100 mm |
| Finished Bore | N/A |
| Step Pitch Diameter 1 | 40 mm |
| Weight | 1.22 LB |

