- 10mm Top Width
- 613mm Outside Length
- Cogged
- Metric V-Belt
features
- Cogged
| Inch/Metric | Metric |
| Rib Width | N/A |
| Cross Section Height | 6 mm |
| Outside Length | 613 mm |
| Datum Length | 597 mm |
| Belt Style | Cogged |
| Belt Cross Section Style | X10 |
| Belt Match | 1 |
| Belt Size | 10X |
| Approximate Inside Length | 575 mm |
| No. of Ribs | 1 |
| Cross Section Width | 10 mm |
| Material | Neoprene |
| Weight | 0.076 LB |

