- XPA Cross Section
- 1,018 mm Outside Length
- Cogged
- 12.7 mm Cross Section Width
- Made of Neoprene
features
- Cogged
| Belt Size | SPA |
| Datum Length | 1000 mm |
| Belt Cross Section Style | XPA |
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Cross Section Height | 9 mm |
| Material | Neoprene |
| Belt Style | Cogged |
| Approximate Inside Length | 961 mm |
| Outside Length | 1018 mm |
| Cross Section Width | 12.7 mm |
| Rib Width | N/A |
| Weight | 0.237 LB |

