- XPB Cross Section
- 2,672 mm Outside Length
- Cogged
- 16.300 mm Cross Section Width
- Made of Neoprene
features
- Cogged
| Approximate Inside Length | 2590 mm |
| Belt Size | SPB |
| Belt Style | Cogged |
| Cross Section Height | 13 mm |
| No. of Ribs | 1 |
| Outside Length | 2672 mm |
| Material | Neoprene |
| Cross Section Width | 16.3 mm |
| Belt Cross Section Style | XPB |
| Rib Width | N/A |
| Inch/Metric | Metric |
| Datum Length | 2650 mm |
| Belt Match | 1 |
| Weight | 1.096 LB |

