- XPZ Cross Section
- 1,350 mm Outside Length
- Cogged
- 9.7 mm Cross Section Width
- Made of Neoprene
features
- Cogged
| Datum Length | 1337 mm |
| Belt Match | 1 |
| Cross Section Width | 9.7 mm |
| Belt Cross Section Style | XPZ |
| Material | Neoprene |
| Rib Width | N/A |
| No. of Ribs | 1 |
| Inch/Metric | Metric |
| Outside Length | 1350 mm |
| Belt Size | SPZ |
| Cross Section Height | 8 mm |
| Belt Style | Cogged |
| Approximate Inside Length | 1299 mm |
| Weight | 0.206 LB |

