- XPZ Cross Section
- 950 mm Outside Length
- Cogged
- 9.7 mm Cross Section Width
- Made of Neoprene
features
- Cogged
| Datum Length | 937 mm |
| Inch/Metric | Metric |
| Rib Width | N/A |
| Belt Match | 1 |
| Belt Size | SPZ |
| No. of Ribs | 1 |
| Belt Style | Cogged |
| Outside Length | 950 mm |
| Material | Neoprene |
| Belt Cross Section Style | XPZ |
| Cross Section Width | 9.7 mm |
| Approximate Inside Length | 899 mm |
| Cross Section Height | 8 mm |
| Weight | 0.142 LB |

