- 5mm Top Width
- 299mm Outside Length
- Cogged
- Metric V-Belt
features
- Cogged
| Belt Cross Section Style | X5 |
| Rib Width | N/A |
| Cross Section Height | 3 mm |
| Inch/Metric | Metric |
| No. of Ribs | 1 |
| Belt Match | 1 |
| Belt Style | Cogged |
| Approximate Inside Length | 280 mm |
| Belt Size | X5 |
| Cross Section Width | 5 mm |
| Datum Length | 291 mm |
| Outside Length | 299 mm |
| Material | Neoprene |
| Weight | 0.009 LB |

