- 6mm Top Width
- 340mm Outside Length
- Cogged
- Metric V-Belt
features
- Cogged
| Datum Length | 330 mm |
| Cross Section Width | 6 mm |
| Cross Section Height | 4 mm |
| Rib Width | N/A |
| Belt Cross Section Style | X6 |
| Material | Neoprene |
| Inch/Metric | Metric |
| Belt Match | 1 |
| Belt Size | X6 |
| Outside Length | 340 mm |
| Approximate Inside Length | 315 mm |
| Belt Style | Cogged |
| No. of Ribs | 1 |
| Weight | 0.015 LB |

