- 22mm Wide
- 1000mm Long Variable Speed Belt
| Cross Section Height | 8 mm |
| Angle of Sheave Groove | 26 ° |
| Pitch Length | 1000 mm |
| Belt Size | 22MM |
| Cross Section Width | 22 mm |
| Weight | 0.418 LB |
| Cross Section Height | 8 mm |
| Angle of Sheave Groove | 26 ° |
| Pitch Length | 1000 mm |
| Belt Size | 22MM |
| Cross Section Width | 22 mm |
| Weight | 0.418 LB |